Beli Electromagnetic Flow Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine flowmeters with totalizers for water measure the flow rate and total volume of water and water-based liquids traveling through and moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±1
- Connection Size (inch): 1
- Flow Rate Range (gpm): 1.3-32
- Flowmeter Type: Electromagnetic
- Maximum Flow Rate (GPM): 32
- Min. Flow Rate (gpm): 1.3
- Product Type: Electronic Flowmeter
- Willflow Flow Meter Electromagnetic (Meter Aliran)atribut:
- Flange Material: Carbon Steel
- Pressure (MPa): PN1.6
- Electrode Material: 316L
- Electrode Type: Standard fixed type
- Output (mA): 4-20
- Power Supply (V): AC220
- Size (inch): 6
- Size (mm): DN 150
- DAYTON Oval Gear Flow Meter & Totalizer (Meter Aliran)Deskripsi:Oval gear totalizers measure the total volume of liquids moved by the system.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±0.5
- Compatible Flow Material: Antifreeze; Diesel; Kerosene; Oils
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Display Type: Digital
- Flow Rate (gpm): 0.3-8
- Flowmeter Type: Electromagnetic
- Fluid Connection (inch): 1/2 FNPT
- Housing Material: Aluminium
- Manufacturer Part Number: 32ZN65
- Max. Viscosity (SUS): 9400
- Maximum Flow Rate (GPM): 8
- Maximum Media Temperature (°F): 131
- Maximum Operating Pressure (psi): 1000
- Media Temperature Range (°F): 7 to 131
- Min. Flow Rate (gpm): 0.3
- Minimum Media Temperature (°F): 7
- O-Ring Materials: Buna-N
- Product Type: Electronic Flowmeter
- Wetted Material: Acetal, Aluminium, Buna-N, Steel
- PRIO Flow Meter (Meter Aliran)Deskripsi:Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etcatribut:
- Accuracy (%): 1
- Humidity (%RH): 85
- Working Environment Temperature (°C): -20-60; -30-160
- Protection Level: 1
- Velocity Range (m/s): 0-10
- Pipe Size (mm): DN50-DN700
- Basic Parameters Temperature (°C): -30-160
- Data Storage: SD Card
- Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
- Power Supply: DCB-36; or AC85-264
- Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
- Master Flex Flow Meter Kit (Meter Aliran)Deskripsi:Seven interchangeable scales for routine gases and water offer flexibility.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readingsInterchangeable scales offer English and metric scales Use with multiple routine gases for laboratory and industrial applicationsEasy disassembly and assembly for cleaningThese easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.atribut:
- Process Connection (inch): 0.125 NPT(F)
- Accuracy (%): ±5 full-scale
- Housing Material: Acrylic
- Maximum Operating Temperature (°C): 65 (150°F)
- Maximum Pressure (psi): 100
- O-Ring Materials: Viton
- Mecon Flow Meter Magnetic (Meter Aliran)atribut:
- Liner: Hard rubber VHE/102
- Design: Compact with transmitter mag-flux M1
- Electrode Material: mat. No. 1.4571
- Power Supply (V/Hz): 230 AC/50-60 (15VA)
- Analogue Output (mA): 4-20
- Cable Gland Entires: M20/M16x1.5
- Operating and Display Panel: Yes
- Type: mag-flux A
- Aflowt Flow Meter Magnetic (Meter Aliran)atribut:
- Type: MF LITE
- Size: DN 150 (6inch)
- Connection: Flanged end
- Flanges Material: Carbon steel
- Housing Material: Carbon steel
- Lining: PTFE
- Accuracy (%): ±2
- Ambient Temperature (°C): 5 to 50
- Electrodes: Stainless steel
- Included: LCD with 2 pulse output
- Power Supply (V): 24DC
- Protection : IP65
- Temperature (°C): -10 to 150
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- AMICO Water Meter (Meteran Air)Deskripsi:Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
- Itron Water Meter Woltex M (Meteran Air)atribut:
- Maximum Admissible Temperature (°C): 30
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)Deskripsi:Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.atribut:
- Size (mm): 15
- POWERTEC Chain (Rantai)Deskripsi:Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
Daftar Harga Electromagnetic Flow Meter Terbaru November 2026
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.699.900 |
| DAYTON Turbine Flow Meter & Totalizer (Meter Aliran) | Rp7.399.900 |
| Willflow Flow Meter Electromagnetic (Meter Aliran) | Rp42.999.900 |
| DAYTON Oval Gear Flow Meter & Totalizer (Meter Aliran) | Rp7.199.900 |
| PRIO Flow Meter (Meter Aliran) | Rp10.999.900 |
| Master Flex Flow Meter Kit (Meter Aliran) | Rp6.899.900 |
| AMICO Flow Meter Air (Meter Aliran) | Rp709.900 |
| Mecon Flow Meter Magnetic (Meter Aliran) | Rp85.999.900 |
| Aflowt Flow Meter Magnetic (Meter Aliran) | Rp50.999.900 |
| Onda Water Meter Brass (Meteran Air) | Rp609.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102957365-1.jpg)
/juP109554714-1.jpg)
/2xP108104105-1.jpg)
/fzP109553575-1.jpg)
/gnP108390599-1.jpg)
/06P108380006-1.jpg)
/0fP107802015-1.jpg)
/08P108104008-1.jpg)
/joP108103708-1.jpg)
/P103081298-1.jpg)
/P102172513-1.jpg)
/P102040379-1.jpg)
/clP108232453-1.jpg)
/fxP104703573-1.jpg)
/71P103103253-789.jpg)
/opP103502889-2.jpg)
/l8P109184764-1.jpg)
/9pP106854349-1.jpg)
/qrP108182963-1.jpg)
/2hP103773089-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)